Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Seymour

Model # :WBB1504306

MPN #: 0006201413

MRO Industrial Enamel 16 Oz. Gloss White 6 Cans/Case - 620-1413

Product Description
Industrial MRO. The most advanced solids, VOC Compliant coating in the industry. 3-4 times the coverage of standard aerosol spray paint. A superior, lead free industrial coating formulated for maintenance operations where maximum performance is required. High solids paint does not run or sag. Protects against rust, weather, oil, gasoline, and most corrosive chemicals. Resists abrasion, oil, gas, heat and withstands high humidity and sunlight. Single coat hiding and is USDA authorized. Heat resistant up to 300° Fahrenheit.

PRICE
$74.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/2 in
Height9-1/5 in
Size16 oz

Product Details

TypeEnamel
Size TypeAerosol
FinishGloss
Package Quantity6
DescriptionMRO Industrial Enamel
ColorWhite
Manufacturers Part Number0006201413
For Use WithMRO 620-1407, 620-1431
BrandSeymour