MRO Industrial Primer 16 Oz. Red Oxide Primer 6 Cans/Case - 620-1407
Write a Review
|
Questions & Answers (0)
Product Description
Industrial MRO primer. The most advanced solids, VOC Compliant coating in the industry. Rust proof industrial primer formulated for use with MRO Industrial Protective Coatings. High solids paint gives twice the coverage of conventional aerosol primers. Fast drying and heat resistant up to 300°F
PRICE
$74.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 9-1/5 in |
| Size | 16 oz |
Product Details
| Type | Phenolic |
| Size Type | Aerosol |
| Finish | Flat |
| Package Quantity | 6 |
| Description | MRO Industrial Primer |
| Color | Red Iron Oxide Primer |
| Manufacturers Part Number | 0006201407 |
| For Use With | MRO Industrial Protective Coatings |
| Brand | Seymour |