x

Take 15% off your entire order!

Offer applied at checkout

+

Brecknell MS-1000 Bariatric/Handrail Scale 1,000lb x 0.5lb, 31-1/2" x 31-1/2" Platform

Brecknell MS-1000 Bariatric/Handrail Scale 1,000lb x 0.5lb, 31-1/2" x 31-1/2" Platform

Item #: WB423022

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,130.00 up to 38% OFF

Price: $706.00

$117.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Brecknell MS-1000 Bariatric/Handrail Scale 1,000lb x 0.5lb, 31-1/2" x 31-1/2" Platform

This digital wheelchair scale weighs both ambulatory and wheelchair-bound individuals. Stainless steel handrails provide extra support. Scale has a 1,000 pound capacity and a readability of 0.5 pound and features an easy-to-operate LED display. Constructed of powder-coated rugged steel with a smooth top plate surface, the scale has integrated transport wheels that make it easy to relocate. Includes adjustable foot pads for uneven floors and built-in ramp ends for recessed floors. Easy to install with no parts that require maintenance.

  • BRAND Brecknell
  • LENGTH INCHES 41-1/4
  • WIDTH INCHES 41-1/4
  • HEIGHT INCHES 4
  • COLOR White
  • CONSTRUCTION Powder Coated Steel
  • PAN/PLATFORM SIZE 31-1/2 x 31-1/2
  • CAPACITY LBS 1000
  • CAPACITY KG 500
  • READABILITY LBS --
  • READABILITY KG --
  • READABILITY GRAMS 200
  • DESCRIPTION MS-1000 Bariatric/Handrail Scale
  • TYPE Bariatric Scale
  • MANUFACTURERS PART NUMBER MS-1000
  • PACKAGE QUANTITY 1
  • DISPLAY LED
  • PLATFORM LENGTH INCHES 31-1/2
  • PLATFORM WIDTH INCHES 31-1/2
  • READABILITY OZ 7
  • WEIGHT LBS 180
  • INTERFACE RS-232
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Shurtape® AP 101 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Shurtape® AP 101 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Item #: 422750

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$86.76

Global Industrial™ Heavy Duty Handheld Tape Dispenser for 2"W Tape

Global Industrial™ Heavy Duty Handheld Tape Dispenser for 2"W Tape

Item #: 795451

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.25

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brecknell MS-1000 Bariatric/Handrail Scale 1,000lb x 0.5lb, 31-1/2" x 31-1/2" Platform

Brecknell MS-1000 Bariatric/Handrail Scale 1,000lb x 0.5lb, 31-1/2" x 31-1/2" Platform

Item #: WB423022

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Brecknell MS-1000 Bariatric/Handrail Scale 1,000lb x 0.5lb, 31-1/2" x 31-1/2" Platform
    Brecknell MS-1000 Bariatric/Handrail Scale 1,000lb x 0.5lb, 31-1/2" x 31-1/2" Platform
    Brecknell MS-1000 Bariatric/Handrail Scale 1,000lb x 0.5lb, 31-1/2" x 31-1/2" Platform
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant