x

Take 15% off your entire order!

Offer applied at checkout

Legrand® MS3523-WH evoQ 3000 Series 5.25" Outdoor Speakers (Pair) White

Legrand® MS3523-WH evoQ 3000 Series 5.25" Outdoor Speakers (Pair) White

Item #: WBB1636477

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$149.00 up to 10% OFF

Price: $133.95

Save $6.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Legrand® MS3523-WH evoQ 3000 Series 5.25" Outdoor Speakers (Pair) White

The 3000 Series Outdoor Speakers are optimized for the demands of outdoor installations and come in white or black finishes. With 5.25" poly woofers and PEI mylar tweeters, these speakers are made with tough non-corroding enclosures that feature aluminum powder coated grills and mounting brackets and a universal 1/4-20 threaded insert for accepting 3rd party mounts.

  • MANUFACTURERS PART NUMBER MS3523-WH
  • APPLICATION Outdoor/On-Wall
  • HEIGHT --
  • WIDTH --
  • BRAND Legrand
  • FREQUENCY RESPONSE 65-20 K
  • TYPE 2-Way Speaker
  • DEPTH 6-3/5
  • WOOFER 5.25
  • DESCRIPTION evoQ Outdoor Speakers (Pair)
  • SIZE 5.25"
  • COLOR White
  • TWEETER 1
  • MOUNTING DEPTH 6-3/5
  • POWER HANDLING 100W Peak/ 50W RMS
  • SERIES 3000 Series
  • WOOFER TYPE Poly
  • TWEETER TYPE 1" PEI Mylar
  • SPEAKER DEPTH INCHES 6.61"
  • POWER RMS 50 W
  • POWER PEAK 100 W
  • CONNECTION TYPE 1 --
  • CONNECTION TYPE 2 --
  • EFFICIENCY 90 db
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Legrand® MS3523-WH evoQ 3000 Series 5.25" Outdoor Speakers (Pair) White

Legrand® MS3523-WH evoQ 3000 Series 5.25" Outdoor Speakers (Pair) White

Item #: WBB1636477

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant