Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2253539

MPN #: MSMK407VS

Accuform MSMK407VS No Smoking (Graphic) Sign, 7"W x 10"H, Adhesive Vinyl

Product Description
Safety Sign, No Smoking (Graphic), Adhesive Vinyl, 10" X 7"

Features:
  • Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage.
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Printed matte surface has permanent acrylic adhesive back
  • Flexible vinyl can be applied to curved or uneven surfaces
  • Moisture resistant for a various light-duty indoor and sheltered outdoor marking needs
  • Square corners and scored back liner for quick peel-off and application
PRICE
$10.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height10 in
Size10 x 7 in
Thickness4 in

Product Details

Sign ShapeRectangle
Sign LegendNo Smoking
TypeNo Smoking Signs
ColorWhite
Glow in The DarkNo
Mounting LocationAdhesive Backed
Retroreflective GradeNot Reflective
Language(s)English
MaterialPressure Sensitive Vinyl
Package Quantity1
Legend HeadingNone
Manufacturers Part NumberMSMK407VS
BrandAccuform