Our MT4000 Series ESD Rubber Table Mats protect your worksurface from wear-and-tear of the manufacturing process. The durable rubber matting provides great protection against most general use applications – cutting, scraping, gouging, sliding – nothing is too much for our two-layer ESD rubber pre-cut table mats. For working on electronics, the ESD Rubber Mats offer excellent resistance to hot solders, soldering irons and most solvents. Meets or exceeds requirements of ANSI/ESD-S20.20 per ANSI/ESD STM4.1
Transforming Technologies MT4000, Textured Rubber Table Mat, 30" x 30" x 0.08", Green
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 30 in |
| Weight | 5 lbs |
| Thickness | 0.08 in |
Product Details
| Assembly Required | No |
| Type | Mat |
| Color | Green |
| Series | MT4000 |
| Accessory Type | Mat |
| Material | Rubber |
| Manufacturers Part Number | MTT3036GN |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI/ESD S20.20, ANSI/ESD STM4.1 |