SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Durham Mfg. Mobile Machine Table W/ Drawer, Steel Square Edge, 24"W x 18"D x 30"H, Gray

Durham Mfg. Mobile Machine Table W/ Drawer, Steel Square Edge, 24"W x 18"D x 30"H, Gray

Item #: WBB891778

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$701.82 up to 23% OFF

Price: $539.00

$89.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Durham Mfg. Stationary Machine Table W/ Shelf, Steel Square Edge, 36"W x 24"D x 36"H, Gray

Durham Mfg. Stationary Machine Table W/ Shelf, Steel Square Edge, 36"W x 24"D x 36"H, Gray

Durham Mfg. Stationary Machine Table W/ Shelf, Steel Square Edge, 24"W x 18"D x 30"H, Gray

Durham Mfg. Stationary Machine Table W/ Shelf, Steel Square Edge, 24"W x 18"D x 30"H, Gray

Durham Mfg. Stationary Machine Table W/ Shelf, Steel Square Edge, 24"W x 18"D x 36"H, Gray

Durham Mfg. Stationary Machine Table W/ Shelf, Steel Square Edge, 24"W x 18"D x 36"H, Gray

Durham Mfg. Mobile Machine Table W/ Shelf, Steel Square Edge, 24"W x 18"D x 30"H, Gray

Durham Mfg. Mobile Machine Table W/ Shelf, Steel Square Edge, 24"W x 18"D x 30"H, Gray

Global Industrial™ Machine Stand, Steel Square Edge, 24"W x 18"D x 30-36"H

Global Industrial™ Machine Stand, Steel Square Edge, 24"W x 18"D x 30-36"H

Global Industrial™ Machine Stand, Steel Square Edge, 36"W x 24"D x 30-36"H

Global Industrial™ Machine Stand, Steel Square Edge, 36"W x 24"D x 30-36"H

Little Giant® Stationary Machine Table W/ Angled Leg, Steel Square Edge, 24"Wx18"Dx30"H, Gray

Little Giant® Stationary Machine Table W/ Angled Leg, Steel Square Edge, 24"Wx18"Dx30"H, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 96" x 48"

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 96" x 48"

This machine table has 14 ga shelves with stiffeners. The machine table has 1-1/2" x 1/8" angle iron frame. It comes with 3" plastic casters; 2 rigid and 2 swivel. The drawer has 100 lbs capacity.

Weights & Dimensions

  • Depth 18 in
  • Width 24 in
  • Weight Capacity 2,000 lbs
  • Height 30 in
  • Weight 96 lbs

Product Details

  • Leg Type Fixed
  • Number of Drawers 1
  • Assembly Required No
  • Number of Shelves 1
  • Edge Type Square
  • Type Mobile
  • Top Material Steel
  • Brand Durham Mfg.
  • Leg Style Angle Leg
  • Material Steel
  • Manufacturers Part Number MTDM182430-2K195
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Stanley 57-522 Rubber Mallet, 18 oz.

Stanley 57-522 Rubber Mallet, 18 oz.

Item #: B321923

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham Mfg. Mobile Machine Table W/ Drawer, Steel Square Edge, 24"W x 18"D x 30"H, Gray

Durham Mfg. Mobile Machine Table W/ Drawer, Steel Square Edge, 24"W x 18"D x 30"H, Gray

Item #: WBB891778

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant