Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB904567

MPN #: MTH1-1630-AH

Little Giant® Stationary Machine Table W/ Adj Angled Leg, Steel Square Edge, 30"W x 16"D, Gray

Product Description
The adjustable height heavy duty machine table has 7 ga steel top with heavy 2" x 2" leg construction for demanding applications. Its height is adjustable from 30" to 37" in 1" increments. The machine table has a gray powder coat finish. This product is made in USA.

PRICE
$485.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth16 in
Height30 - 37 in
Weight Capacity10000 lbs
Weight115 lbs

Product Details

Assembly RequiredNo
ColorGray
Edge TypeSquare
Country of OriginUSA
Leg StyleAngle Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Leg TypeAdjustable
Manufacturers Part NumberMTH1-1630-AH
Top MaterialSteel
BrandLittle Giant