Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Awntech MTL20-EXE-K Retractable Awning Left Motor 20'W x 11/16'H x 10'D Black

Awntech MTL20-EXE-K Retractable Awning Left Motor 20'W x 11/16'H x 10'D Black

Item #: WBB1985193

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,369.00

$394.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Awntech MTR20-EXE-TAN Retractable Awning Right Motor 20'W x 11/16'H x 10'D Tan

Awntech MTR20-EXE-TAN Retractable Awning Right Motor 20'W x 11/16'H x 10'D Tan

Awntech MTR20-EXE-L Retractable Awning Right Motor 20'W x 11/16'H x 10'D Linen

Awntech MTR20-EXE-L Retractable Awning Right Motor 20'W x 11/16'H x 10'D Linen

Awntech DTR18-EXE-L Retractable Awning Right Motor 18'W x 11/16'H x 10'D Linen

Awntech DTR18-EXE-L Retractable Awning Right Motor 18'W x 11/16'H x 10'D Linen

Awntech MM10-67-G, Retractable Awning Manual 10'W x 8'D x 10"H Gray

Awntech MM10-67-G, Retractable Awning Manual 10'W x 8'D x 10"H Gray

Awntech MM8-39-K Retractable Awning Manual 8'W x 10"H x 7'D Black

Awntech MM8-39-K Retractable Awning Manual 8'W x 10"H x 7'D Black

Awntech DTR10-16-BRNT, Retractable Awning Right Motor 10'W x 8'D x 10"H Brown/Tan

Awntech DTR10-16-BRNT, Retractable Awning Right Motor 10'W x 8'D x 10"H Brown/Tan

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Awntech MTL20-EXE-K Retractable Awning Left Motor 20'W x 11/16'H x 10'D Black

The Maui-Exe a heavy duty value added standard Retractable Awning - The steel components are galvanized first then powder coated and the fabric is heavier than the other models. The heavy duty, energy saving MAUI is a standard retractable awning that comes in manual or Motorized with remote option versions. It is a heavy duty awning with powder coated in white. The available sizes are starting 8 ft. wide up to 24 ft. wide with 7 ft. projection up to 10 ft. standard projection with optional 11.5 ft. and 12 ft. projection for 14 ft. wide and larger models. The fabrics are 100% solution dyed acrylic and available in many solid and striped patterns to choose from. The valance can be removed and stored in the winter. It will turn your outdoor living space into a personal retreat in the summer and retract for the warmth of the sun in the winter. This awning is designed for wall mount only. Some accessories that may be purchased in addition to your awning are winter cover, wind sensor, breeze supports and more. Enjoy your summer/outdoors with out fear of getting sun burn and turn the outdoors in to party atmosphere.

Features:
  • Heavy duty motorized awning (Manual Override) With Remote Operation
  • Multi chamber stainless steel cabled lateral arms and adjustable pitch
  • Structural steel and aluminum frame, powder coated in white
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

Weights & Dimensions

  • Assembled Depth 120 in
  • Mounting Space Required 10 in
  • Height 8-1/2 in
  • Min Mounting Height 96 in
  • Projection From Wall 120 in
  • Weight 200 lbs
  • Assembled Width 240 in

Product Details

  • Motor Mounting Location Left
  • Type Patio Retractable Awning
  • Frame Color Family White
  • Brand Awntech
  • Series Maui® Exe
  • Material Aluminum/Steel
  • Manufacturers Part Number MTL20-EXE-K
  • Color Family Black

Warranty

  • Warranty 5-Year Limited
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech MTL20-EXE-K Retractable Awning Left Motor 20'W x 11/16'H x 10'D Black

Awntech MTL20-EXE-K Retractable Awning Left Motor 20'W x 11/16'H x 10'D Black

Item #: WBB1985193

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Awntech MTL20-EXE-K Retractable Awning Left Motor 20'W x 11/16'H x 10'D Black
    Awntech MTL20-EXE-K Retractable Awning Left Motor 20'W x 11/16'H x 10'D Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant