Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTM Hydro

Model # :WBB481867

MPN #: 14.0263

MTM Hydro 14.0263 Professional Long-Range Detergent Foamer

Product Description
MTM Hydro's 5000 psi Professional Foam Lance with 1L Bottle delivers the ultimate cleaning solution. Disperses thick foam up to 20 feet and at more than a 30 degree cleaning radius. Perfect for driveways, roofs, siding, even your car! Comes with a 1/4" quick connect and a M22 fitting for easy attachment to just about any pressure washer. Also included is an instruction manual on how to get the most out of this great cleaning product.

PRICE
$93.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width7 in

Product Details

Max Gallons per Minute5.6 gal/min
StyleLong Range Detergent
TypeFoamer
ColorBrass / Black / White
Manufacturers Part Number14.0263
Cable/Cord/Hose IncludedNo
Max PSI5000 psi
Number of Spray Nozzles1
BrandMTM Hydro