Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB2108797

MPN #: 4306814

Carlisle 4306814 Mug 12 oz - Ocean Blue - Pkg Qty 12

Product Description
Features:
  • Made of break-resistant, BPA free Tritan
  • Specially designed, large handle allows for easy holding, keeps fingers away from hot liquids
  • Coordinates with Carlisle's existing dinnerware lines
  • Tight fitting, disposable lids are available
  • Safe for temperatures up to 190°F (88°C)
  • Custom imprinting available; contact your local representative or customer service for more information
  • NSF Listed and dishwasher safe
PRICE
$150.00  Sold in packages of 12 / $12.50 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2 lbs

Product Details

StyleMug
Temperature RangeUp To 190 °F
Capacity12 oz
MaterialTRITAN
Package Quantity12
ColorGreen
Manufacturers Part Number4306814
For Use WithDXTT58
BrandCarlisle

Compliance & Certifications

CertificationsNSF