+

Frequently Purchased Together
Customers Also Viewed
This pair of wire slides support a variety of plastic boxes for slide-out storage. Fits 24" deep shelves and has 1-1/2" spacing between each slide to hold plastic boxes of various heights. Fits between shelves spaced 22" apart. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use.
Order Plastic Boxes Separately
Weights & Dimensions
- Depth 24 in
Product Details
- Type Accessory
- Accessory Type Box Slide
- Brand Nexel
- Description Multi-Box Slide Pair for 24" Deep Shelves
- Assembly Required Assembled
- Material Steel
- Color Family Silver
- Wire Material Chrome
There are 1 questions and 1 answer for this product.
-
Will two pair of sliders fit side by side on a 48" shelf, so that you have a set of containers on both sides of the shelf? One illustration seems to indicate they would fit, but another illustration seems to clearly show that only one pair of sliders and set of containers can fit on a 48" shelf. This is confusing.
Question Asked By: dana1007, March 18, 2020
Answer This Question
Question Answered By:
-
Product Expert, March 20, 2020
Hello Dana, in order to provide an answer to the best of our abilities more information is required. While multiple units can indeed fit, the amount will depend on the size of the container. Thank you for your question.
-

Nexel® AT24C Multi-Box Slide for 24"D Shelves - Pair
$65.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories