Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 15x20x1/2 Cutting Board Multi-Color Set of 6 Boards

Vollrath® 15x20x1/2 Cutting Board Multi-Color Set of 6 Boards

Item #: WBB209122

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $259.95

Save $13.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco CBGR-1824 Cutting Board, 18"L, 24"W, 1/2"H, Green - Pkg Qty 6

Winco CBGR-1824 Cutting Board, 18"L, 24"W, 1/2"H, Green - Pkg Qty 6

Winco CBRD-1520 Cutting Board, 15"L, 20"W, 1/2"H, Red - Pkg Qty 6

Winco CBRD-1520 Cutting Board, 15"L, 20"W, 1/2"H, Red - Pkg Qty 6

Winco CBWT-1520 Cutting Board, 15"L, 20"W, 1/2"H, White - Pkg Qty 6

Winco CBWT-1520 Cutting Board, 15"L, 20"W, 1/2"H, White - Pkg Qty 6

Winco CBST-1218 Cutting Board Set, 12"L, 18"W, 1/2"H, Assorted Colors

Winco CBST-1218 Cutting Board Set, 12"L, 18"W, 1/2"H, Assorted Colors

Winco CBST-1520 Cutting Board Set, 15"L, 20"W, 1/2"H, Assorted Colors

Winco CBST-1520 Cutting Board Set, 15"L, 20"W, 1/2"H, Assorted Colors

Vollrath® 12x18x1/2" White Cutting Board - Pkg Qty 6

Vollrath® 12x18x1/2" White Cutting Board - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Waring WKS800 - Knife Sharpener, 120V

Waring WKS800 - Knife Sharpener, 120V

15x20x1/2 Cutting Board Multi-Color Set of 6 Boards

Maximize your HACCP program. High-density non-porous surface will not stain or absorb juices. Color-coded system reduces risk of foodborne illness resulting from cross-contamination. Ideal system for maximizing HACCP program. 1/2" (1.3 cm) thick. Separate rack available. Multi color sets include six boards - one of each color. Multi Color Set finish.

Weights & Dimensions

  • Depth 15 in
  • Width 20 in
  • Thickness 1/2 in

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Color-Coded Cutting Boards, 1/2 Inch Thick, 15In X 20In., Multi Color Set
  • Material Plastic
  • Manufacturers Part Number 5200211
  • Color Family Assorted
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 15x20x1/2 Cutting Board Multi-Color Set of 6 Boards

Vollrath® 15x20x1/2 Cutting Board Multi-Color Set of 6 Boards

Item #: WBB209122

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant