x

Take 15% off your entire order!

Offer applied at checkout

Multi-Grip Blind Rivet - 1/8 x 3-5 - Dome Head - .157 - .312 Grip Range - Aluminum/Steel - 500 Pk

Multi-Grip Blind Rivet - 1/8 x 3-5 - Dome Head - .157 - .312 Grip Range - Aluminum/Steel - 500 Pk

Item #: WBB2193343

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-99999 $29.95 ea.
  • Buy 10+ $27.95 ea.

Quantity

Customers Also Viewed

Multi-Grip Blind Rivet - 1/8 x 3-5 - Dome Head - .157 - .312 Grip Range - Aluminum/Steel - 500 Pk

A rivet is a cylindrical, permanent mechanical fastener with a forged head used to fasten two separate materials. Generally made with a head at one end, the other end being hammered into a head after insertion.



  • RIVET DIAMETER 1/8
  • UNIT OF MEASUREMENT Inch (Imperial)
  • TYPE Multi-Grip Blind Rivet
  • PACKAGE QUANTITY 500
  • COUNTRY OF ORIGIN Made in USA
  • BRAND Titan Fasteners
  • MANUFACTURERS PART NUMBER CANAD4345BS
  • COLOR FINISH Base Material
  • SIZE 3-5
  • HEAD Dome
  • MANDREL MATERIAL Steel
  • GRIP RANGE INCHES .157" - .312"
  • RIVET MATERIAL Aluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Multi-Grip Blind Rivet - 1/8 x 3-5 - Dome Head - .157 - .312 Grip Range - Aluminum/Steel - 500 Pk

Multi-Grip Blind Rivet - 1/8 x 3-5 - Dome Head - .157 - .312 Grip Range - Aluminum/Steel - 500 Pk

Item #: WBB2193343

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant