Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® T23 Multi-Mat II™ Drainage Mat 3/8" Thick 3' x 64' Red

NoTrax® T23 Multi-Mat II™ Drainage Mat 3/8" Thick 3' x 64' Red

Item #: WBB237852

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,364.34 up to 39% OFF

Price: $1,452.00

$242.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

This Reversible General Purpose Drainage Mat is for use in heavy-duty applications for grease and oil protection. Non-skid surface for added traction. Reversible for extended life. Drainage system for use in wet areas. Low profile for easy cart access. Red finish. 3/8" thickness. 768"L x 36"W overall.

Product Details

  • Pattern Drain Holes
  • Description Reversible Drainage Mat
  • Type Full Roll 64 Ft.
  • Surface Material Nitrile Rubber
  • Border Color Family Red
  • Brand NoTrax
  • Package Quantity 1
  • Series Mulit-Mat II™
  • Material Rubber
  • Manufacturers Part Number T23R0364RD
  • Color Family Red
  • Backing Material Nitrile Rubber

Weights & Dimensions

  • Width 3 ft
  • Length 64 ft
  • Thickness 3/8 in
  • Weight 272 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® T23 Multi-Mat II™ Drainage Mat 3/8" Thick 3' x 64' Red

NoTrax® T23 Multi-Mat II™ Drainage Mat 3/8" Thick 3' x 64' Red

Item #: WBB237852

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant