+

Customers Also Viewed
Features:
- Meets ANSI/ISEA 107 Class II Standards
- (1) Horizontal (2) vertical 2" reflective tapes
- Zipper front closure
- Nylon mic tab on left chest
- 5 Pockets:
- (1) upper right chest radio/cell phone pocket
- (1) 3-divisional pocket on left chest
- (2) huge lower exterior pockets with VELCRO®Brand closure flap (14" x 12")
- (1) rear clipboard pocket with side zipper closure (23" x 14")
- Sizes Available: S/M, L/XL, 2XL/3XL, 4XL/5XL
VELCRO® is a registered trademark of Velcro BVBA, used with permission.
Weights & Dimensions
- Size L/XL
Product Details
- Description Multi Pocket Surveyor's Safety Vest
- Number of Pockets 5
- Type Surveyors Vest
- Closure Type Zipper
- Brand Petra Roc
- Package Quantity 1
- Material Polyester Solid
- Manufacturers Part Number LV2-SUV-L/XL
- Color Family Green
- Class ANSI Class 2
Compliance & Certifications
- Certifications ANSI 107-2010 CLASS 2
There are no questions for this product.

ERB 19112 Vented 4-Point Suspension Bump Cap, Yellow
Item #: 994258
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$5.20

Premium Latex Coated String Gloves, Memphis Glove 9680L, 1-Pair - Pkg Qty 12
Item #: B309186
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$33.24

Petra Roc Two Tone DOT Surveyors Vest, ANSI Class 3, Polyester Solid, Lime/Orange, L/XL
Item #: B1602316
Not Yet Rated
$16.00

Petra Roc Two Tone DOT Surveyors Vest, ANSI Class 2, Solid Front Mesh Back, Lime/Orange, L/XL
Item #: B1602372
Not Yet Rated
$12.25

Petra Roc Two Tone DOT Surveyors Vest, ANSI Class 3, Polyester Mesh, Orange, 2XL/3XL
Item #: B1602434
Not Yet Rated
$15.50

Petra Roc Non-ANSI All Purpose Safety Vest, Polyester Mesh, Lime, One Size
Item #: B1602552
Not Yet Rated
$2.58

Global Industrial Hi-Vis Safety Vest, 2" Lime/Reflective Strips, Polyester Mesh, Orange, One Size
Item #: 695304
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$6.50

Global Industrial Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box
Item #: 708375
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$21.50

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$7.56

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$56.04

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, X-Large, 1 Pair - Pkg Qty 12
Item #: 708123XL
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$30.84

Petra Roc Multi Pocket Surveyor's Safety Vest, ANSI Class 2, Polyester Solid, Lime, L/XL
$13.25
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories