Multi-purpose lubricant, penetrant and corrosion inhibitor forms a clear, thin film that lubricates, prevents corrosion, displaces moisture and penetrates. 3-36 drives out moisture and leaves a thin, long lasting film to protect against corrosion.
CRC 3-36® Multi-Purpose Lubricant & Corrosion Inhibitor, 5 Gallon, Pail, Petroleum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5GAL |
| Coverage | 5000 Sq. Ft. |
Product Details
| Lubricant Type | Multi-Purpose |
| Size Type | Pail |
| Material | Petroleum |
| Package Quantity | 1 |
| Description | Multi-Purpose Lubricant & Corrosion Inhibitor |
| Color | Clear Blue-Green |
| Manufacturers Part Number | 03009 |
| Brand | CRC |