Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Triton Products

Model # :WBB3165098

MPN #: 86666

Triton Products® Multi-Ring Holder For 1/8" & 1/4" Pegboard, 9"W x 1/2"D x 2"H, Silver

Product Description
Having clean, easily accessible and versatile storage and organizational solutions is an issue that every business encounters. The food and healthcare industries must meet stringent requirements and the stainless steel pegboard storage from Triton Products provides the ideal answer. Our innovative DuraHook® is now available in stainless steel. The Stainless Steel DuraHook® is an innovative pegboard hook which can be mounted in any direction and is rugged enough to support just about anything. Imagine a clean, well-kept kitchen with every pan, ladle, knife and utensil conveniently hanging and within grasp at all times. Imagine every medical supply in a hospital being easily accessible at a moment's notice. That is the power of the stainless steel DuraHook® from Triton Products®.

Tool holders accommodate a variety of tools keeping them organized and easily accessible. For the craftsman, no more digging through the toolbox to find the hammer, chisel, screwdrivers or wrenches. Keep pliers, shears and cutters at your fingertips. Hang a variety of punches and scissors in one place. Multi-ring holders securely store scissors and heavy round and tapered items that need multiple rings to hold them securely on a pegboard.

Features:
  • Hooks mount vertically and horizontally in 4 distinct positions
  • Double locking system locks the hook in place with a locking tab that mounts to the pegboard from the front
  • No need to remove the board for installation or repositioning of DuraHooks®
  • Use on any 1/8" or 1/4" pegboard or DuraBoard®


PRICE
$24.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth1/2 in
Height2 in

Product Details

TypeHook
MaterialStainless Steel
Package Quantity1
ColorStainless Steel
Manufacturers Part Number86666
BrandTriton Products

Warranty

WarrantyLimited Lifetime