SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Trend® Multiplication Bingo Game, Age 8 & Up, & Up, 3 to 36 Players, 1 Box

Trend® Multiplication Bingo Game, Age 8 & Up, & Up, 3 to 36 Players, 1 Box

Item #: WBB955687

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.25

Save $0.76 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Trend® Numbers Bingo Game, Age 4 & Up, 3 to 36 Players, 1 Box

Trend® Numbers Bingo Game, Age 4 & Up, 3 to 36 Players, 1 Box

Trend Classic Accents Jigsaw Puzzle, TEPT10906, Assorted Colors, 36 Pieces/Pack

Trend Classic Accents Jigsaw Puzzle, TEPT10906, Assorted Colors, 36 Pieces/Pack

Chartpak® Vinyl Numbers, Adhesive, 21 Numbers, 6", Black

Chartpak® Vinyl Numbers, Adhesive, 21 Numbers, 6", Black

Officemate Assorted Magnets, Circles, Assorted Sizes and Colors, 30 per Tub

Officemate Assorted Magnets, Circles, Assorted Sizes and Colors, 30 per Tub

Chartpak® Vinyl Numbers, 3"H, 16/ST, Black

Chartpak® Vinyl Numbers, 3"H, 16/ST, Black

Pacon® 2" Self-Adhesive Letters, Black, 159 Characters/Set

Pacon® 2" Self-Adhesive Letters, Black, 159 Characters/Set

Chartpak® Vinyl Numbers/Letters, 1/2"H, White

Chartpak® Vinyl Numbers/Letters, 1/2"H, White

Trend® Star Smiles SuperShapes Stickers Value Pack, 2500 Stickers/Pack

Trend® Star Smiles SuperShapes Stickers Value Pack, 2500 Stickers/Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Pacon® Decorol Flame Retardant Art Rolls, 40 lb, 36" x 1000 ft, Frost White

Pacon® Decorol Flame Retardant Art Rolls, 40 lb, 36" x 1000 ft, Frost White

Chartpak® Applique Drafting Film, DAF8, Permanent, 11"L X 8-1/2"W, 100/Box

Chartpak® Applique Drafting Film, DAF8, Permanent, 11"L X 8-1/2"W, 100/Box

Trend® Multiplication Bingo Game, Age 8 & Up, & Up, 3 to 36 Players, 1 Box

Players have fun while building mastery of all math facts through 12. Practice builds speed and reinforces math concepts. Game adapts for increasing skill. Traditional 5 x 5 grid format can be played 8 ways to meet the needs of learners of all abilities. Fun for large or small group use. Set includes 36 playing cards, 720 chips, caller's mat and cards, and a sturdy storage box. Ideal for teaching 3rd Grade to 9th Grade (Ages 8 to 15).

Product Details

  • Subject Math
  • Grade 4 - 8
  • Brand Trend
  • Package Quantity 1 Box
  • Description Multiplication Bingo Game
  • Age Recommendation 8+
  • Supply Type Games & Puzzles
  • Style Game
  • Manufacturers Part Number T6135
  • Color Family Multi-colored
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trend® Multiplication Bingo Game, Age 8 & Up, & Up, 3 to 36 Players, 1 Box

Trend® Multiplication Bingo Game, Age 8 & Up, & Up, 3 to 36 Players, 1 Box

Item #: WBB955687

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant