Clearance
x

Take 15% off your entire order!

Offer applied at checkout

MasonWays™ PG 484 06 ADJ Adjustable Pallet Guard 48"W x 40"D x 6"H Black - Pkg Qty 2

MasonWays™ PG 484 06 ADJ Adjustable Pallet Guard 48"W x 40"D x 6"H Black - Pkg Qty 2

Item #: WBB1597075

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$416.95 ea.

Price: $833.90 / Pkg of 2

$138.98/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Extruded Plastic Pallet, With Casters 48x40, 2-Way Entry, 1000 Lb Fork Capacity

Extruded Plastic Pallet, With Casters 48x40, 2-Way Entry, 1000 Lb Fork Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

JiFram Rackable Extruded Plastic Pallet 05000246 With Casters - 24x24, 1000 Lb. Fork Capacity

JiFram Rackable Extruded Plastic Pallet 05000246 With Casters - 24x24, 1000 Lb. Fork Capacity

Free Shipping

MasonWays™ 24186 HP Display Base Pallet Side Stack Solid Top 24"W x 18"D x 6"H Black

MasonWays™ 24186 HP Display Base Pallet Side Stack Solid Top 24"W x 18"D x 6"H Black

Free Shipping

MasonWays™ 36246 HP/FL Display Base Pallet Side Stack 36"W x 24"D x 6"H Black

MasonWays™ 36246 HP/FL Display Base Pallet Side Stack 36"W x 24"D x 6"H Black

Free Shipping

MasonWays™ 30186 Display Base Pallet Side Stack Solid Top 30"W x 18"D x 6"H Black

MasonWays™ 30186 Display Base Pallet Side Stack Solid Top 30"W x 18"D x 6"H Black

Free Shipping

MasonWays™ 36366 Display Base Pallet Spot Merchandiser 36"W x 36"D x 6"H Black

MasonWays™ 36366 Display Base Pallet Spot Merchandiser 36"W x 36"D x 6"H Black

Free Shipping

MasonWays™ 48406 Display Base Pallet Solid Top End Cap 48"W x 40"D x 6"H Black - Pkg Qty 15

MasonWays™ 48406 Display Base Pallet Solid Top End Cap 48"W x 40"D x 6"H Black - Pkg Qty 15

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ "Do Not Stack" Printed Pallet Cones, White, 50/Pack

Global Industrial™ "Do Not Stack" Printed Pallet Cones, White, 50/Pack

Free Shipping

Global Industrial™ Galvanized Steel Pallet - 48"L x 40"W x 4-3/4"H

Global Industrial™ Galvanized Steel Pallet - 48"L x 40"W x 4-3/4"H

Rotational Molded plastic storage base pallets, bulk merchandisers and storage displays provide durable, sanitary, eco-friendly and low maintenance retail storage solution. Warranty for 10 years not chip, crack, or break. The display merchandisers and storage bases are designed to best showcase the products for additional sales, improve store safety, reduce clutter, lower labor costs and make facilities look more attractive by keeping merchandise off the floor. Available in various sizes and designs.

Features:

  • Covers wood pallets
  • Easy to set up and extend
  • Prevents tripping and damage of products
  • Optional graphics
  • Adjustable from 38-1/2" to 56"

Weights & Dimensions

  • Width 40 in
  • Height 6 in
  • Length 48 in

Product Details

  • Brand MasonWays
  • Material Polyethylene
  • Style Adjustable Pallet Guard
  • Manufacturers Part Number PG 48406 ADJ
  • Color Family Black
  • Availability Ships From Mfg
  • Condition New

Warranty

  • Warranty 10 yr

Compliance & Certifications

  • Certifications ISPM 15 Exempt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MasonWays™ PG 484 06 ADJ Adjustable Pallet Guard 48"W x 40"D x 6"H Black - Pkg Qty 2

MasonWays™ PG 484 06 ADJ Adjustable Pallet Guard 48"W x 40"D x 6"H Black - Pkg Qty 2

Item #: WBB1597075

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant