- AJC® Brand replacement compatible with a MxVolta VT1212 Sealed Lead Acid Battery
- Voltage: 12 (12 Volts)
- Capacity: 12Ah
- Terminals: F2
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 6 inches
- Width: 3.91 inches
- Height: 3.8 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by MxVolta.
AJC® MxVolta VT1212 12V 12Ah Sealed Lead Acid Battery
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$68.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3.9 in |
| Height | 3.8 in |
| Weight | 7 lbs |
Product Details
| Type | Sealed Lead Acid (AGM) (VRLA) |
| Amperage | 12 A |
| Voltage | 12 V |
| Terminals | F2 |
| Package Quantity | 1 |
| Manufacturers Part Number | AJC-D12S-A-1-155943 |
| Compatible Part/Model Number | MXVOLTA-VT1212 |
| Brand | AJC Battery |
Warranty
| Warranty | 1 yr |