x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 6517 Closet Door Roller with 1/2-Inch Offset and 3/4-Inch Nylon Wheel,(Pack of 2)

Prime-Line N 6517 Closet Door Roller with 1/2-Inch Offset and 3/4-Inch Nylon Wheel,(Pack of 2)

Item #: WBB2234776

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.69 up to 2% OFF

Price: $5.60

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 6517 Closet Door Roller with 1/2-Inch Offset and 3/4-Inch Nylon Wheel,(Pack of 2)

This wardrobe door roller is constructed from nylon and comes affixed to a steel bracket. It features an adjustable, top hung, side mounting design. This roller fits bypass doors that are 3/4 to 1-3/8 in. thick.

  • MANUFACTURERS PART NUMBER N 6517
  • TYPE Closet Door Hardware
  • DESCRIPTION Closet Door Roller with 1/2-Inch Offset and 3/4-Inch Nylon Wheel
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 2
  • CONSTRUCTION (BODY) Nylon
  • COLOR FINISH Multicolor
  • WEIGHT LBS 0.15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6517 Closet Door Roller with 1/2-Inch Offset and 3/4-Inch Nylon Wheel,(Pack of 2)

Prime-Line N 6517 Closet Door Roller with 1/2-Inch Offset and 3/4-Inch Nylon Wheel,(Pack of 2)

Item #: WBB2234776

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant