x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 6568 Closet Pole Sockets, 1-3/8 in., Plastic, White

Prime-Line N 6568 Closet Pole Sockets, 1-3/8 in., Plastic, White

Item #: WBB2234354

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.69

Save $0.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 6568 Closet Pole Sockets, 1-3/8 in., Plastic, White

This pair of closet pole sockets is constructed of durable plastic and comes white in color. They are designed to support 1-3/8 in. diameter closet poles, and they feature a large 2-3/16 in. base and 3/4 in. deep cups. The closed closet pole socket installs with only one fastener, while the open socket installs with an additional nail to prevent it from rotating during use. Prime-Line Products also has similar closet pole sockets available in natural wood, brass plated steel and diecast, and painted diecast options. These closet pole sockets are simple to install and they are used by many manufacturers.

  • TYPE Closet Door Hardware
  • MANUFACTURERS PART NUMBER N 6568
  • DESCRIPTION Closet Pole Sockets 1-3/8 in. Plastic
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Diecast
  • COLOR FINISH White
  • WEIGHT LBS 0.07
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6568 Closet Pole Sockets, 1-3/8 in., Plastic, White

Prime-Line N 6568 Closet Pole Sockets, 1-3/8 in., Plastic, White

Item #: WBB2234354

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant