x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 6773 Pocket Door Privacy Lock with Pull, Chrome Plated

Prime-Line N 6773 Pocket Door Privacy Lock with Pull, Chrome Plated

Item #: WBB2234480

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.99 up to 2% OFF

Price: $21.50

Save $1.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 6773 Pocket Door Privacy Lock with Pull, Chrome Plated

This pull is constructed from solid brass and comes finished in chrome. It features a reversible design for left or right handed installations. It has a locking feature and fits on a 1-3/8 to 1-3/4 in. thick doors.

  • MANUFACTURERS PART NUMBER N 6773
  • TYPE Closet Door Hardware
  • DESCRIPTION Pocket Door Privacy Lock with Pull Chrome Plated
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Brass
  • COLOR FINISH Multicolor
  • WEIGHT LBS 0.4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6773 Pocket Door Privacy Lock with Pull, Chrome Plated

Prime-Line N 6773 Pocket Door Privacy Lock with Pull, Chrome Plated

Item #: WBB2234480

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant