This is a bi-fold door top mounted roller guide, used to guide and keep the leading door panel in line as the set of doors slide to a closed or open position. Used for a wide variety of different bi-fold doors. The 3/4 inch x 2-1/4 inch stamped steel base has a 7/16 inch diameter nylon guide roller installed toward one end. Mounting holes are 1-1/2 inch on center. Mounting hardware included. Please refer to the line art drawing and compare with your original item before purchasing.
Prime-Line N 6833 Spring Loaded Bi-Fold Door Top Guide
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.20
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Steel |
| Package Quantity | 1 |
| Description | Spring Loaded Bi-Fold Door Top Guide |
| Color | Multicolor |
| Manufacturers Part Number | N 6833 |
| Brand | Prime-Line Products |