x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 6869 Closet Door Pull Handle, 2-1/8-Inch Round, Chrome Plated,(Pack of 2)

Prime-Line N 6869 Closet Door Pull Handle, 2-1/8-Inch Round, Chrome Plated,(Pack of 2)

Item #: WBB2234689

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.99 up to 11% OFF

Price: $3.54

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 6869 Closet Door Pull Handle, 2-1/8-Inch Round, Chrome Plated,(Pack of 2)

This wardrobe pull is constructed from steel and comes plated in chrome. It easily fits a 2-1/8 in. diameter mortise hole. It features a depth of 11/32 in. for flush mount applications and attaches easily with the included nails.

  • MANUFACTURERS PART NUMBER N 6869
  • TYPE Closet Door Hardware
  • DESCRIPTION Closet Door Pull Handle 2-1/8-Inch Round Chrome Plated
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 2
  • CONSTRUCTION (BODY) Steel
  • COLOR FINISH Multicolor
  • WEIGHT LBS 0.11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6869 Closet Door Pull Handle, 2-1/8-Inch Round, Chrome Plated,(Pack of 2)

Prime-Line N 6869 Closet Door Pull Handle, 2-1/8-Inch Round, Chrome Plated,(Pack of 2)

Item #: WBB2234689

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant