x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 6871 Bi-Fold Door Pull Knob, Brown Plastic,(Pack of 2)

Prime-Line N 6871 Bi-Fold Door Pull Knob, Brown Plastic,(Pack of 2)

Item #: WBB2234455

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.65

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 6871 Bi-Fold Door Pull Knob, Brown Plastic,(Pack of 2)

This bi-fold door knob is constructed from brown plastic. This style knob is used on hollow core or solid wood bi-fold door panels. It comes complete with fasteners for a quick and easy installation.

  • MANUFACTURERS PART NUMBER N 6871
  • TYPE Closet Door Hardware
  • DESCRIPTION Bi-Fold Door Pull Knob Brown Plastic
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 2
  • CONSTRUCTION (BODY) Plastic
  • COLOR FINISH Multicolor
  • WEIGHT LBS 0.08
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6871 Bi-Fold Door Pull Knob, Brown Plastic,(Pack of 2)

Prime-Line N 6871 Bi-Fold Door Pull Knob, Brown Plastic,(Pack of 2)

Item #: WBB2234455

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant