x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 6900 Bypass Door Carpet Riser Set, Nylon,(Pack of 5)

Prime-Line N 6900 Bypass Door Carpet Riser Set, Nylon,(Pack of 5)

Item #: WBB2234111

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.49 up to 11% OFF

Price: $3.10

Save $0.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 6900 Bypass Door Carpet Riser Set, Nylon,(Pack of 5)

These nylon constructed risers are used for mounting your guide over carpeted floors. The 1/8 in. thick risers allow for 1/8 in. to 5/8 in. lift of your bottom door guides. Ideal for plush or shag carpet installations and comes complete with necessary ha

  • MANUFACTURERS PART NUMBER N 6900
  • TYPE Closet Door Hardware
  • DESCRIPTION Bypass Door Carpet Riser Set Nylon
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 5
  • CONSTRUCTION (BODY) Nylon
  • COLOR FINISH Multicolor
  • WEIGHT LBS 0.17
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 6900 Bypass Door Carpet Riser Set, Nylon,(Pack of 5)

Prime-Line N 6900 Bypass Door Carpet Riser Set, Nylon,(Pack of 5)

Item #: WBB2234111

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant