x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 7238 Pocket Door Passage Pull, Satin Nickel

Prime-Line N 7238 Pocket Door Passage Pull, Satin Nickel

Item #: WBB2234286

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 7238 Pocket Door Passage Pull, Satin Nickel

This pocket door pull comes plated in satin nickel. It fits a 1-3/8in. thick door and includes a die cast pull hook. Comes complete with fasteners for a quick and easy installation.

  • TYPE Closet Door Hardware
  • MANUFACTURERS PART NUMBER N 7238
  • DESCRIPTION Pocket Door Passage Pull Satin Nickel
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Diecast
  • COLOR FINISH Silver
  • WEIGHT LBS 0.3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 7238 Pocket Door Passage Pull, Satin Nickel

Prime-Line N 7238 Pocket Door Passage Pull, Satin Nickel

Item #: WBB2234286

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant