x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 7274 Pocket Door Mortise Pull, Satin Nickel

Prime-Line N 7274 Pocket Door Mortise Pull, Satin Nickel

Item #: WBB2234285

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.90

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 7274 Pocket Door Mortise Pull, Satin Nickel

This pocket door mortise pull is constructed from die cast and comes plated in satin nickel. It features a flush edge design that fits a 5/8 x 3-1/2 in. mortise 3/4 in. deep. This pull is used on interior flush mounted doors and panels.

  • TYPE Closet Door Hardware
  • MANUFACTURERS PART NUMBER N 7274
  • DESCRIPTION Pocket Door Mortise Pull Satin Nickel
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Diecast
  • COLOR FINISH Silver
  • WEIGHT LBS 0.11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 7274 Pocket Door Mortise Pull, Satin Nickel

Prime-Line N 7274 Pocket Door Mortise Pull, Satin Nickel

Item #: WBB2234285

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant