x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 7282 Bi-Fold Door Top Guide Set, 3/8-Inch,(Pack of 2)

Prime-Line N 7282 Bi-Fold Door Top Guide Set, 3/8-Inch,(Pack of 2)

Item #: WBB2234324

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.39 up to 4% OFF

Price: $4.20

Save $0.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 7282 Bi-Fold Door Top Guide Set, 3/8-Inch,(Pack of 2)

This guide features a plastic square track glide. Comes complete with a spring loaded pivot shaft. Diameter of the base measures 3/8 inches.

  • TYPE Closet Door Hardware
  • MANUFACTURERS PART NUMBER N 7282
  • DESCRIPTION Bi-Fold Door Top Guide Set 3/8-Inch
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 2
  • CONSTRUCTION (BODY) Plastic
  • COLOR FINISH Multicolor
  • WEIGHT LBS 0.08
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 7282 Bi-Fold Door Top Guide Set, 3/8-Inch,(Pack of 2)

Prime-Line N 7282 Bi-Fold Door Top Guide Set, 3/8-Inch,(Pack of 2)

Item #: WBB2234324

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant