x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 7385 1-3/4-Inch Bi-Fold Door Knob, Classic Bronze

Prime-Line N 7385 1-3/4-Inch Bi-Fold Door Knob, Classic Bronze

Item #: WBB2234974

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.79 up to 8% OFF

Price: $8.10

Save $0.41 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 7385 1-3/4-Inch Bi-Fold Door Knob, Classic Bronze

This bi-fold door knob is constructed from die cast and comes plated in classic bronze. It features a large diameter for easy gripping and a wide base to prevent hollow door crush. It comes complete with fasteners for a quick and easy installation.

  • TYPE Closet Door Hardware
  • MANUFACTURERS PART NUMBER N 7385
  • DESCRIPTION 1-3/4-Inch Bi-Fold Door Knob Classic
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Diecast
  • COLOR FINISH Bronze
  • WEIGHT LBS 0.26
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 7385 1-3/4-Inch Bi-Fold Door Knob, Classic Bronze

Prime-Line N 7385 1-3/4-Inch Bi-Fold Door Knob, Classic Bronze

Item #: WBB2234974

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant