x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 7394 Bi-Fold Door Top Pivot and Guide, 3/8-Inch, Nylon,(Pack of 2)

Prime-Line N 7394 Bi-Fold Door Top Pivot and Guide, 3/8-Inch, Nylon,(Pack of 2)

Item #: WBB2234821

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.49 up to 5% OFF

Price: $4.27

Save $0.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 7394 Bi-Fold Door Top Pivot and Guide, 3/8-Inch, Nylon,(Pack of 2)

This bi-fold door pivot & guide is constructed from nylon and has a steel shaft. It features a top mount design that is easy to install. This style pivot has fit into a 3/8in. opening.

  • MANUFACTURERS PART NUMBER N 7394
  • TYPE Closet Door Hardware
  • DESCRIPTION Bi-Fold Door Top Pivot and Guide 3/8-Inch Nylon
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 2
  • CONSTRUCTION (BODY) Steel
  • COLOR FINISH Multicolor
  • WEIGHT LBS 0.08
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 7394 Bi-Fold Door Top Pivot and Guide, 3/8-Inch, Nylon,(Pack of 2)

Prime-Line N 7394 Bi-Fold Door Top Pivot and Guide, 3/8-Inch, Nylon,(Pack of 2)

Item #: WBB2234821

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant