Tri-Boro Sturdi-Frame 7 Shelf, 18 Ga Open Solid Steel Shelving, Starter, 36"Wx18"Dx75"H, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
These rugged Steel Shelving Units deliver real supporting strength for all types of storage uses. Quality shelving for heavy-duty storage solutions. Sturdy formed shelf is made from cold rolled steel and has "Triple Bends" on all four sides for incomparable strength. Features a rust resistant phosphatized cleaning for better paint adhesion and durability. Baked-on gray enamel finish.
PRICE
$255.95
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 75 in |
| Weight Capacity | 1200 lbs |
| Weight | 131 lbs |
| Gauge | 18 ga |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Flange Shelf |
| Shelf Capacity | 700 lbs |
| Color | Dark Gray |
| Series | Sturdi-Frame |
| Country of Origin | USA |
| Number of Shelves | 7 |
| Material | Steel/Powder Coated |
| Manufacturers Part Number | SFB75-1836-7-18 |
| Unit Type | Steel Shelving |
| Shelf Style | Solid Shelf |
| Brand | Tri-Boro |
Warranty
| Warranty | 1 Year Limited yr |