Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135508

MPN #: 16955

Ergodyne® N-Ferno® 3 Layer Insulated Balaclava Face Mask, Black

Product Description
The N-Ferno® 6955 Insulated Balaclava Face Mask features three layers for maximum protection in extreme cold weather environments. The lining is made of POLARTEC® Power Grid™ fleece-a moisture-wicking, grid-construction fabric that delivers enhanced warming while remaining breathable and lightweight. The stretchable polyester-spandex exterior makes for a comfortable fit on a variety of head sizes, and the front ribbed panel features an insulated mid-layer for additional warmth where it's needed most.

In addition to protection from the elements, the ribbed design of the three-layer front panel provides a loft that creates a gap between the material and mouth-allowing easier breathability than some single-layer options. Reflective accents enhance visibility at night or in low-light conditions.

This versatile insulated balaclava provides the cold-blocking protection of a full face mask, but can also be worn as a neck gaiter or face shield. The unique hinged design allows you to adjust the amount of coverage you need depending on the weather, and the angled bottom minimizes bulk while layering.

One size fits most, this balaclava face mask can be worn alone or under hard hats, ski helmets or other head protection. Ideal for those who work in construction, transportation, warehousing, refrigerated areas and more. Can also be worn for weekend activities such as hunting, climbing, running, cycling and skating.

Features :
  • THREE-LAYER THERMAL PROTECTION - For full face, head and neck warmth in extreme cold
  • POLARTEC® Power Grid™ LINING - Enhances warming while remaining lightweight and breathable; wicks moisture for dry and warm all-day wear
  • POLYESTER-SPANDEX EXTERIOR - Comfortably stretches to fit a variety of head sizes
  • INSULATED MID-LAYER - Insulated front panel for additional warmth where you need it most
  • RIBBED FRONT PANEL - Lofted fit creates gap between material and mouth for easy breathing and talking
  • HINGED DESIGN - Can be worn in 3 different ways: open face balaclava, neck gaiter or full face mask
  • ANGLED BOTTOM - For no-bulk layering
  • REFLECTIVE ACCENTS - Keeps workers safe and seen
  • ONE SIZE FITS MOST
  • MACHINE WASHABLE


PRICE
$41.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeBalaclava
Reflective TapeNo
ColorBlack
Series6955
ThermalYes
StyleThermal Headwear
Closure TypeSlip On
High VisibilityNo
MaterialPolyester
Description3 Layer Insulated Balaclava Face Mask
GenderUnisex
Package Quantity1
Manufacturers Part Number16955
CoversFull Face
WaterproofNo
Primary UseCold Temperature Protection
Water ResistantNo
BrandErgodyne