Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




N-Ferno by Ergodyne

Model # :WBB3159180

MPN #: 41248

Ergodyne® N-Ferno® 6475 Cold Storage Thermal Insulated Coverall, 4XL, Navy

Product Description
The N-Ferno® 6475 Insulated Freezer Coveralls are built for warm, durable and comfortable protection in cold storage freezer environments. Designed with 100% ripstop polyester and a water-resistant PU coating, these insulated coveralls stand up against the harshest conditions to provide warmth without restricting movement and dexterity. These insulated coveralls feature a zippered chest pocket, two lower exterior oversized pockets, pen/stylus holder, mic tab for clipping radios or scanners and 2 d-rings for convenient access to keys, ID badge, glove clips, etc. and storage. A snap closure with zippers on each leg make it easy to pull on and take off without removing work boots. A dual button closure on the bottom of the pants makes for an adjustable fit to accommodate varying heights and to ensure pants won't drag on the floor. A zippered closure with snap storm flap and ribbed knit cuffs help to seal out cold air. Reflective piping and hi-vis yellow material keeps wearers safe and seen. A size label is visible on the arm sleeve for easy viewing when being hung up or stored. Ideal for those working in cold storage facilities, whether in a cooler or freezer room. Also designed for outdoor workers in any industry, from construction to mining and outdoor recreational activities such as snowmobiling or ice fishing.

3M™ THINSULATE™ INSULATION
Designed with 200g of 3M™ Thinsulate™ insulation, these winter coveralls traps heat for warmth in extreme cold from -10°F to -50°F (-23°C to -46°C). The 3M™ Thinsulate™ is 30% thinner in profile compared to standard poly fill and has a higher loft design, making it condense at a much slower rate and offers more thermal retention than standard poly fill-increasing its life integrity. Minimized washing will extend the overall life of the thermal, insulated garment.

CLO RATINGS
Insulation performance is measured by CLO ratings-which is a unit of thermal resistance that indicates insulating ability. The higher the CLO value, the higher the amount of warmth a piece of clothing provides. To determine temperature ratings, CLO factors, Metabolic Equivalent of Task (MET) and the time or duration of a task are considered. MET levels can be categorized as light activities (forklift driver, equipment operator), moderate activities (picking & packaging, delivery drivers) and vigorous activities (concrete work, tower climber). N-Ferno® 6475 Insulated Freezer Coveralls has a CLO rating of 2.59 and is rated at a moderate work level in -50°F // -46°C temperatures for up to 5 hours (rated up to a full 8-hour workday at -45°F // -43°C).

Features:
  • Water-Repellent
  • WARM LINING - 100% polyester fleece on collar
  • Heavy-Duty Zippers - Tough zippers with storm flap to seal out wind and rain
  • Machine Washable
  • Inseam Length: 33 Inches


PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL
Fits Chest Size65
Fits Waist Size56
Fabric Weight200g
Inseam Length33

Product Details

Number of Pockets3
WristsKnit Cuff
AnklesZippered
MaterialPolyester
GenderUnisex
BootsNo
Manufacturers Part Number41248
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets3
Water ResistantYes
HoodNo
BrandN-Ferno by Ergodyne
TypeInsulated Coverall
Reflective TapeNo
Comfort Rating-50°F
ColorBlue
SeriesN-Ferno® 6475
Number of Inside Pockets0
StyleCollared Coverall
Closure TypeZipper
High VisibilityNo
Package Quantity1
DescriptionCold Storage Thermal Insulated Coverall

Compliance & Certifications

CertificationsRated at 2.59 CLO