Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




N-Ferno by Ergodyne

Model # :WBB3135643

MPN #: 40835

Ergodyne® N-Ferno® 6481 Lightweight Base Layer Pants, XL, Black

Product Description
The N-Ferno® 6481 Lightweight Base Layer Pants are designed for comfortable warmth in mild to cold conditions. Made with lightweight and breathable stretch fabric, they are a great base layer bottom for keeping workers warm without overheating during strenuous activity.

The 180g polyester-spandex performance material provides warmth without the constricting or bulky feel often found with heavyweight base layers. The fabric is smooth and stretchable for easily layering under work pants and bibs, plus an elastic waistband for a secure and comfortable fit. Unlike other base layers, these pants are designed to sit slightly looser on the skin to enhance breathability and provide an air gap for added insulation.

Featuring moisture-wicking technology, anti-odor treatment and a breathable mesh fly front to keep workers comfortably fresh, dry and warm all day. Flatlock seams and a tagless interior means no irritation and chafing.

These base layer bottoms are ideal for those working in construction, transportation, warehousing, refrigerated areas and more. Can also be worn for weekend activities such as hunting, climbing, running, cycling and skating.

To complete the set, pair with the N-Ferno® 6436 Lightweight Base Layer Shirt (sold separately). For heavier duty warmth in cold temperatures, the N-Ferno 6435 Midweight Base Layer Shirt and 6480 Midweight Base Layer Pants are also available.

Features:
  • LIGHTWEIGHT BASE LAYER - 180g for multi-climate warmth in mild to cold conditions
  • BREATHABLE PERFORMANCE FIT - Stretch fit prevents overheating and won't restrict movement
  • NO-BULK LAYERING - Smooth exterior for comfortable wear under work pants and bibs
  • ELASTIC WAISTBAND - For a secure fit
  • ALL-DAY FRESHNESS - Moisture-wicking technology, anti-odor treatment and breathable mesh front fly keeps workers fresh, dry and warm
  • NO CHAFING OR IRRITATION - Flatlock seams plus no tags for comfort that won't rub you the wrong way
  • MACHINE WASHABLE


PRICE
$32.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL
Fabric Weight6.34

Product Details

TypeBase Layer Pants
ColorBlack
Series6481
StyleBase Layer
MaterialPolyester
GenderUnisex
Package Quantity1
Manufacturers Part Number40835
Primary UseCold Weather Protection
Flame RetardantNo
BrandN-Ferno by Ergodyne