NMC N172RB OSHA Sign, Notice This Is A Smoke-Free Facility, 10" X 14", White/Blue/Black
Write a Review
|
Questions & Answers (0)
Product Description
NMC N172RB OSHA Sign, Notice This Is A Smoke-Free Facility, 10" X 14", White/Blue/Black
OSHA signs are the perfect way to alert your employees and guests when a hazard is present in your facility. Keep your facility safe, buy an OSHA regulated sign today and prevent an accident tomorrow. These OSHA signs comply with OSHA 29 CFR 1910.145.
OSHA signs are the perfect way to alert your employees and guests when a hazard is present in your facility. Keep your facility safe, buy an OSHA regulated sign today and prevent an accident tomorrow. These OSHA signs comply with OSHA 29 CFR 1910.145.
PRICE
$19.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 40 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | This Is A Smoke-Free Facility |
| Type | No Smoking Signs |
| Color | Multi-colored |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Legend Heading | Notice |
| Manufacturers Part Number | N172RB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |