SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Prairie View A183024-2, Shelving Unit, 2 shelf, 18"W x 30H x 24"L, Aluminum

Prairie View A183024-2, Shelving Unit, 2 shelf, 18"W x 30H x 24"L, Aluminum

Item #: WBB776820

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $171.95

Clearance Price: $83.98

Save $4.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prairie View A182424-2, Shelving Unit, 2 shelf, 18"W x 24"H x 24"L, Aluminum

Prairie View A182424-2, Shelving Unit, 2 shelf, 18"W x 24"H x 24"L, Aluminum

Coffee mate® Non-Dairy Liquid Creamer Singles, Hazelnut, 0.375 oz., 50/Box

Coffee mate® Non-Dairy Liquid Creamer Singles, Hazelnut, 0.375 oz., 50/Box

Prairie View A243024-2, Shelving Unit, 2 shelf, 24"W x 30"H x 24"L, Aluminum

Prairie View A243024-2, Shelving Unit, 2 shelf, 24"W x 30"H x 24"L, Aluminum

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry

5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity

5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity

5 Gallon Water Bottle Storage Rack, 8 Bottle Capacity

5 Gallon Water Bottle Storage Rack, 8 Bottle Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Steel Shelving 20 Ga 36"Wx18"Dx73"H Open Clip Style 5 Shelf

Global Industrial™ Steel Shelving 20 Ga 36"Wx18"Dx73"H Open Clip Style 5 Shelf

Genuine Joe Pure Cane Sugar, 20 Oz., 3/Pack

Genuine Joe Pure Cane Sugar, 20 Oz., 3/Pack

Folgers® Filter Packs Coffee, Regular, 0.9 oz., 160/Carton

Folgers® Filter Packs Coffee, Regular, 0.9 oz., 160/Carton

Genuine Joe Non-Dairy Powdered  Creamer, Cream,  12 oz., 3/Pack

Genuine Joe Non-Dairy Powdered Creamer, Cream, 12 oz., 3/Pack

Prairie View N183024-2, Shelving Unit, 2 shelf, 18"W x 30H x 24"L, Aluminum

Features

  • Heavy-Duty solid aluminum adjustable shelves
  • Will not rust
  • Smooth, flat solid surface is easy to clean
  • 1/8" marine edge contains spills
  • 400 lb. capacity per shelf
  • Easy "lock bushing" assembly
  • 1 1/2"Diameter heavy-duty round posts
  • Ships "Knock-Down" UPS
  • Model Shown N182424-2
NSF – Meets the standards of the National Sanitation Foundation

Weights & Dimensions

  • Width 18 in
  • Height 30 in
  • Length 24 in

Product Details

  • Brand Prairie View
  • Number of Shelves 2
  • Material Aluminum
  • Style Equipment Stands
  • Manufacturers Part Number A183024-2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prairie View A183024-2, Shelving Unit, 2 shelf, 18"W x 30H x 24"L, Aluminum

Prairie View A183024-2, Shelving Unit, 2 shelf, 18"W x 30H x 24"L, Aluminum

Item #: WBB776820

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant