Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prairie View

Model # :WBB776669

MPN #: A203024-2

Prairie View Aluminum Shelving Unit, 2 Shelves, 24"W x 20"D x 30"H

Product Description
Prairie View N203024-2, Shelving Unit, 2 shelf, 20"W x 30H x 24"L, Aluminum

Features
  • Heavy-Duty solid aluminum adjustable shelves
  • Will not rust
  • Smooth, flat solid surface is easy to clean
  • 1/8" marine edge contains spills
  • 400 lb. capacity per shelf
  • Easy "lock bushing" assembly
  • 1 1/2"Diameter heavy-duty round posts
  • Ships "Knock-Down" UPS
  • Model Shown N182424-2
NSF – Meets the standards of the National Sanitation Foundation
PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth20 in
Height30 in

Product Details

StyleEquipment Stands
Number of Shelves2
MaterialAluminum
Manufacturers Part NumberA203024-2
BrandPrairie View