
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Prairie View N243024-2, Shelving Unit, 2 shelf, 24"W x 30H x 24"L, Aluminum
Features
Features
- Heavy-Duty solid aluminum adjustable shelves
- Will not rust
- Smooth, flat solid surface is easy to clean
- 1/8" marine edge contains spills
- 400 lb. capacity per shelf
- Easy "lock bushing" assembly
- 1 1/2"Diameter heavy-duty round posts
- Ships "Knock-Down" UPS
- Model Shown N182424-2
Weights & Dimensions
- Width 24 in
- Height 30 in
- Length 24 in
Product Details
- Brand Prairie View
- Number of Shelves 2
- Material Aluminum
- Style Equipment Stands
- Manufacturers Part Number A243024-2
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Prairie View A243024-2, Shelving Unit, 2 shelf, 24"W x 30"H x 24"L, Aluminum
$94.98
- Product Information
- Customer Review
- Product Q&A
- Accessories