SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

N95 Disposable Particulate Respirator Mask, NIOSH Approved, 20/Box

N95 Disposable Particulate Respirator Mask, NIOSH Approved, 20/Box

Item #: WB708555

(10)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • N95 Disposable Particulate Respirator Mask, NIOSH Approved, 20/Box
  • Industrial Grade Nitrile Gloves, Blue, 4 Mil, Large, 100 Gloves/Box

    $9.48

  • Global Industrial™ Disposable Polypropylene Coverall, Elastic Hood & Boots, WHT, Large, 25/Case

    $29.48

  • Disposable Face Shield, Polycarbonate, .03mm Thick, Elastic Strap - Pkg Qty 100

    $157.00

    Free Shipping

Original Price: $46.95

Clearance Price: $14.20

Save $0.71 with 5% off when you use your Global Industrial Credit Card.

Quantity

These N95 NIOSH approved particulate face piece respirators are purposed to provide safe breathing by filtering up to 95% of airborne particles. Serviceable in a variety of working tasks and practical in design, this simple disposable respirator mask features a durable molded cup with a soft inner material for added comfort during long durations of wear. Adjustable nose clip and secured dual head straps help provide a proper fit to a variety of face profiles. Applications include barrier protection against work-related irritants such as dust, sawdust, and airborne allergens. 20 Respirators per box, sold per box.

Note: Disposable respirators are most effective when there is a good seal between the edges of the respirator and the user's face. If the seal is not secured, protection is compromised as air can leak in through any gaps. Mask units are not resistant to oil.

Weights & Dimensions

  • Size One Size

Product Details

  • Filter Class N95
  • Exhalation Valves No
  • Price Per Box
  • Nose Clip Yes
  • Latex Content No
  • Type N95 Respirator
  • Nuisance Odor Removal No
  • Package Quantity 20/Box
  • Material Acupuncture Cotton, Meltbown, Polypropylene
  • Face Seal Type Standard
  • Manufacturers Part Number 1200H

Compliance & Certifications

  • Certifications NIOSH Approved
Customer Review

4.5

  • 5 Star

    6
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: TAYLOR

    Date: January 25, 2022

    As Advertised
    Your review:
    As advertised,,, Fit and work GREAT....................
  • Reviewer: STEVE

    Date: January 07, 2022

    Shipped fast
    Your review:
    Delivered faster than the expected date. Really happy about that. Thank you
  • Reviewer: STEVE

    Date: February 22, 2021

    Complements mask strategy
    Your review:
    Good complement to my mask tactics. I use these in conjunction with an outer cloth mask.
  • Reviewer: BRIAN

    Date: February 11, 2021

    Three-peat and not done yet
    Your review:
    I’ve ordered 3 boxes thus far and will order more. The masks are stiff enough to hold up under a cloth mask if double masking is your intent. My one wish is that the bands be adjustable for a tighter fit.
  • Reviewer: M.S.

    Date: February 11, 2021

    Gaps, a poor seal
    Your review:
    For us, these masks gap at the top, no matter how much one manipulates the nose bridge. Though experienced with N95's at work, we couldn't get these masks to seal. While admittedly not medical grade, the masks should provide a better seal at this price point.
  • Reviewer: Anne

    Date: February 08, 2021

    N95 Disposable Particulate Respirator Mask, NIOSH Approved 20/Box
    Your review:
    Just as described. Will purchase again.
  • Reviewer: fredzo

    Date: February 01, 2021

    Don’t leave home without it . . .
    Your review:
    Good product, arrived quickly. We have bookmarked the page, and will probably reorder before long.
  • Reviewer: DENISE

    Date: January 07, 2021

    Great Mask per Medical Personnel
    Your review:
    I purchase the mask as a gift to essential medical worker because there is still a storage of N95 mask. She was pleased with them.
  • Reviewer: AMANDA

    Date: December 16, 2020

    N95 disposable Particulate Respirator
    Your review:
    Much more comfortable than most N95 mask fits snug around nose and mouth
  • Reviewer: JOHN

    Date: November 16, 2020

    N95
    Your review:
    Fit well
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
N95 Disposable Particulate Respirator Mask, NIOSH Approved, 20/Box

N95 Disposable Particulate Respirator Mask, NIOSH Approved, 20/Box

Item #: WB708555

The item above has been added to your shopping list:

List name

Save Item to

Select List

    N95 Disposable Particulate Respirator Mask, NIOSH Approved, 20/Box
    N95 Disposable Particulate Respirator Mask, NIOSH Approved, 20/Box
    N95 Disposable Particulate Respirator Mask, NIOSH Approved, 20/Box
    N95 Disposable Particulate Respirator Mask, NIOSH Approved, 20/Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant