Nachi Radial Ball Bearing 6001-2rs, Double Sealed, 12mm Bore, 28mm Od
Write a Review
|
Questions & Answers (0)
Product Description
Radial Ball Bearing has moderate load-carrying capacity in both radial and axial directions and is good for high speed and high accuracy. Rubber seal or metal shield on one or both sides of the bearing helps keep out dirt and contaminants. In case two seals or two shields are used, the bearing is lubricated by grease for its life when manufactured. The bearing with 10 to 75 mm bore (6000 to 6300 series) & 10 to 50 (6800 & 6900 series) improves reliability with newly designed seal and shield, and suitable grease. Quiet rotation is expected by improved accuracy of components, and saving cost and energy is also expected by lower power loss provided by low and stable running torque.
PRICE
$9.40
9
9
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 0.4375 in |
| Static Load Rating | 2,390 N |
| Bore | 12 in |
| Tolerance | ISO Class 0 |
| Outside Dimension | 28 mm |
Product Details
| Dynamic Load Rating (N) | 5,100 |
| Bearing Style | Radial Ball Bearings |
| Series | 6000 |
| Radial Clearance | C3 |
| Description | Radial Ball Bearing |
| Manufacturers Part Number | 6001-2RS |
| Grease Max Speed | 18,000 rpm |
| Brand | Nachi |