Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nachi

Model # :WBB691998

MPN #: 6315-2RS

Nachi Radial Ball Bearing 6315-2RS, Double Sealed, 75MM Bore, 160MM OD

Product Description
Radial Ball Bearing has moderate load-carrying capacity in both radial and axial directions and is good for high speed and high accuracy. Rubber seal or metal shield on one or both sides of the bearing helps keep out dirt and contaminants. In case two seals or two shields are used, the bearing is lubricated by grease for its life when manufactured. The bearing with 10 to 75 mm bore (6000 to 6300 series) & 10 to 50 (6800 & 6900 series) improves reliability with newly designed seal and shield, and suitable grease. Quiet rotation is expected by improved accuracy of components, and saving cost and energy is also expected by lower power loss provided by low and stable running torque.

PRICE
$169.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37 mm
Static Load Rating77,000 N
Bore75 in
ToleranceISO Class 0
Outside Dimension160 mm

Product Details

Dynamic Load Rating (N)113,000
Bearing StyleRadial Ball Bearings
Series6300
Radial ClearanceC3
DescriptionRadial Ball Bearing
Manufacturers Part Number6315-2RS
Grease Max Speed2,900 rpm
BrandNachi