Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reebok

Model # :WBB3141777

MPN #: RB3484-M-11.5

Reebok Nano X1 Adventure Athletic Work Mid Cut Shoes, Composite Toe, Size 11.5M, Black

Product Description
Whether you're delivering the goods or running the warehouse floor, make work an adventure. The Nano X1 Adventure Work takes you out of your routine and elevates your work day. Floatride Energy Foam in the forefoot gives you a lightweight feel and responsive ride. Raised lugs for better traction on any surface Built with a rugged sole, designed to help you push your sweat to new extremes. It's all the intensity you love in a Shoes that it made for the most adventurous of workdays.

Features:
  • ASTM F2413
  • Composite Toe
  • XTR-Æ Brand Composite Toe
  • SR-ASTM F3445
  • Electrical Hazard
  • Metal Free, 100% Non-Metallic
  • Memory Tech Massage 2.0 Removable Cushion Footbed
  • Footwear Sole Pattern: Lugged Slip Resistant Rubber Bottom w/ Floatride Energy Foam Midsole


PRICE
$145.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size11.5

Product Details

Upper MaterialMesh with TPU Heel Stabilizer
ColorBlack
Toe TypeComposite Toe
StyleAthletic Work Mid Cut
InsulatedNo
Closure TypeLace-Up
MaterialFabric
Package Quantity1 Pair
GenderMen's
Manufacturers Part NumberRB3484-M-11.5
Slip ResistantYes
InsoleMemoryTech Massage 2.0 Removable Cushion Footbed
Lining MaterialMoisture Wicking Nylon Mesh
Electrical Hazard ProtectionYes
WaterproofNo
BrandReebok