Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reebok

Model # :WBB3141451

MPN #: RB3318-W-10.0

Reebok Nanoflex TR Athletic Work Shoes, Composite Toe, Size 10W, Navy/Light Gray

Product Description
Your work is ever changing, so you need flexible work Shoes that won't let you down. These durable work Shoes have a strong and long-lasting mesh upper designed for tough work days. Flex grooves in the strong rubber outsole provide the flexibility of movement that you need.

Features:
  • ASTM F2413
  • SR-ASTM F3445
  • Static Dissipative (SD10)
  • XTR-Æ Brand Extra Wide Composite Toe
  • 100% Non-Metallic
  • MemoryTech Massage 2.0 Removable Cushion Footbed
  • Footwear Sole Pattern: EVA Midsole with Slip Resistance Rubber Bottom with Flex Grooves
  • Material: Mesh, Microfiber, and TPU Heel Stabilizer


PRICE
$124.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Size10

Product Details

Upper MaterialMesh, Microfiber, and TPU Heel Stabilizer
ColorNavy Blue/Light Gray
Toe TypeComposite Toe
StyleAthletic Work Shoe
InsulatedNo
Closure TypeLace-Up
MaterialFabric / Thermoplastic Elastomer
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberRB3318-W-10.0
Slip ResistantYes
InsoleMemoryTech Massage 2.0 Removable Cushion Footbed
Lining MaterialMoisture Wicking Nylon Mesh
Electrical Hazard ProtectionYes
WaterproofNo
BrandReebok