x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Napkin Dispenser, 6512-88, Wall-Mounted, Black

Vollrath® Napkin Dispenser, 6512-88, Wall-Mounted, Black

Item #: WBB1225609

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $123.95

Save $6.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Napkin Dispenser, 6512-88, Wall-Mounted, Black

Features:
  • Save valuable counter space
  • Dispensers feature a heavy gauge metal housing with durable plastic faceplate
  • Features the unique locking system for reducing pilferage
  • Offers an exclusive overload protection
  • Includes wall bracket

  • BRAND Vollrath
  • MANUFACTURERS PART NUMBER 6512-88
  • DESCRIPTION Napkin Dispenser
  • WIDTH INCHES 11-11/16
  • HEIGHT INCHES 6
  • COLOR Black
  • SYMBOLS Made in USA
  • DIMENSIONS INCHES 8 x 11 11/16 x 6
  • NAPKIN CAPACITY 175
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Napkin Dispenser, 6512-88, Wall-Mounted, Black

Vollrath® Napkin Dispenser, 6512-88, Wall-Mounted, Black

Item #: WBB1225609

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant