Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Napkin Dispenser, 6535-13, Limited In-Counter, Chrome

Vollrath® Napkin Dispenser, 6535-13, Limited In-Counter, Chrome

Item #: WBB1225708

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $272.95

Save $13.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Two Sided Napkin Dispenser, 8545-06, Tabletop, Black

Vollrath® Two Sided Napkin Dispenser, 8545-06, Tabletop, Black

Venue™ Tabletop Napkin Dispenser, Black Pearl

Venue™ Tabletop Napkin Dispenser, Black Pearl

San Jamar H4005CTBK - Venue™ Tabletop Napkin Dispenser W/Caddy, Black

San Jamar H4005CTBK - Venue™ Tabletop Napkin Dispenser W/Caddy, Black

Vollrath® Two Sided Napkin Dispenser, 5500-06, Tabletop, Black

Vollrath® Two Sided Napkin Dispenser, 5500-06, Tabletop, Black

Tabletop Napkin Dispenser, Two Sided, Fullfold, S/S W/Chrome Finish

Tabletop Napkin Dispenser, Two Sided, Fullfold, S/S W/Chrome Finish

Tabletop Napkin Dispenser, Two Sided, Mini Fold, Stainless Steel With Chrome Finish

Tabletop Napkin Dispenser, Two Sided, Mini Fold, Stainless Steel With Chrome Finish

Vollrath® Napkin Dispenser, 6520-28, In-Counter, Chrome

Vollrath® Napkin Dispenser, 6520-28, In-Counter, Chrome

Vollrath® Napkin Dispenser, 6512-88, Wall-Mounted, Black

Vollrath® Napkin Dispenser, 6512-88, Wall-Mounted, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dispense-Rite® In-Counter SS Cup Dispenser - All Sizes, 2 Spring, 19"L

Dispense-Rite® In-Counter SS Cup Dispenser - All Sizes, 2 Spring, 19"L

Surface Mount EZ-Fit®, Cup Size 6-24 oz.

Surface Mount EZ-Fit®, Cup Size 6-24 oz.

Vollrath, Napkin Dispenser, 6535-13, Limited In-Counter, Chrome

Features:
  • Limited Napkin dispensers reduce waste.
  • Patented faceplate design promotes one-at-a-time dispensing.
  • Mounts horizontally, vertically or diagonally.
  • Stainless steel housings.
  • Napkin dimensions are as folded.
  • Refer to the handy Napkin Dispenser Sizing Guide for napkin size information.

Weights & Dimensions

  • Depth 9-1/2 in
  • Width 7-3/4 in
  • Height 19-1/2 in
  • Dimensions 9 1/2 x 7 3/4 x 19 1/2 in

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Napkin Dispenser
  • Manufacturers Part Number 6535-13
  • Color Family Silver
  • Symbols Made in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Napkin Dispenser, 6535-13, Limited In-Counter, Chrome

Vollrath® Napkin Dispenser, 6535-13, Limited In-Counter, Chrome

Item #: WBB1225708

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant