SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Harloff Narcotics Cabinet, Medium, Double Door/Double Lock, 12"W x 9"D x 16"H, Beige

Harloff Narcotics Cabinet, Medium, Double Door/Double Lock, 12"W x 9"D x 16"H, Beige

Item #: WBB2175328

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $550.00

$91.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Lakeside® 8356 Stainless Steel Instrument Table with Shelf - 36"L x 20"W x 34"H

Lakeside® 8356 Stainless Steel Instrument Table with Shelf - 36"L x 20"W x 34"H

Harloff Large Narcotics Cabinet, Single Door/Double Lock, 23-1/2"W x 10-1/2"D x 29-1/2"H, Beige

Harloff Large Narcotics Cabinet, Single Door/Double Lock, 23-1/2"W x 10-1/2"D x 29-1/2"H, Beige

Global Industrial™ Medicine Cabinet with Pull-Out Shelf, 18"W x 8"D x 27"H, White

Global Industrial™ Medicine Cabinet with Pull-Out Shelf, 18"W x 8"D x 27"H, White

Global Industrial™ Medical Security Cabinet w/Double Key Locks, 8"W x 2-5/8"D x 12-1/8"H, Beige

Global Industrial™ Medical Security Cabinet w/Double Key Locks, 8"W x 2-5/8"D x 12-1/8"H, Beige

Global Industrial™ Medical Security Cabinet w/Double Key Locks, 14"Wx3-1/8"Dx17-1/8"H, Beige

Global Industrial™ Medical Security Cabinet w/Double Key Locks, 14"Wx3-1/8"Dx17-1/8"H, Beige

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Magliner® Aluminum Hand Truck Loop Handle Semi-Pneumatic Wheels

Magliner® Aluminum Hand Truck Loop Handle Semi-Pneumatic Wheels

Remco Plastics Single Tier Plastic Locker, 15"Wx18"Dx73"H, Gray, Assembled

Remco Plastics Single Tier Plastic Locker, 15"Wx18"Dx73"H, Gray, Assembled

Harloff Narcotics Cabinet, Medium, Double Door/Double Lock, 12"W x 9"D x 16"H, Beige

Features:
  • Heavy-Duty 20 gauge steel
  • High security pick-resistant tubular locks
  • Four keys per lock included
  • Unique lock sequences - all cabinets are keyed differently
  • Full length stainless steel pinned door hinges prevent pin removal
  • One adjustable and removable shelf with the choice of 4 shelf locations
  • Top-mounted carrying handle is provided for convenient transport
  • Pre-drilled holes in the back for mounting on a wall, cabinet or other solid surface (wall mounting hardware included)
  • Narcotics cabinet is delivered ready to use (handles and shelf must be customer installed)
  • Twelve Year Manufacturer's Warranty on shipments to US and Canada, Five Year Manufacturer's Warranty on all other International shipments, One Year Limited Warranty on any bought-out parts
  • Durable hard-baked powder coat finish
  • Available in gloss beige antimicrobial paint
  • Assembled Dimensions: 16"H x 12"W x 9"D
Please Note: One lock and key set includes black identifier. Keys with black tips must be used in locks with black ring. Putting the wrong key in a lock will disable the lock and require the lock to be replaced.

Weights & Dimensions

  • Depth 9 in
  • Width 12 in
  • Height 16 in
  • Weight 15 lbs

Product Details

  • Description Narcotics Cabinet
  • Number of Shelves 1
  • Construction Type Assembled
  • Number of Doors Double
  • Lock Type Double Tubular Lock
  • Type Narcotic Cabinet
  • Package Quantity 1
  • Brand Harloff
  • Door Type Solid
  • Material 20 Gauge Steel
  • Style Medium
  • Manufacturers Part Number 2820AQ
  • Color Family Tan

Warranty

  • Warranty 12 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $278.05 with this comparable product

Global Industrial™ Small Narcotics Cabinet, Double Door/Double Lock, 12"W x 8"D x 15"H, Beige

Item #: 436952

(1)

Ships in One Business Day

$271.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Harloff Narcotics Cabinet, Medium, Double Door/Double Lock, 12"W x 9"D x 16"H, Beige

Harloff Narcotics Cabinet, Medium, Double Door/Double Lock, 12"W x 9"D x 16"H, Beige

Item #: WBB2175328

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Harloff Narcotics Cabinet, Medium, Double Door/Double Lock, 12"W x 9"D x 16"H, Beige
    Harloff Narcotics Cabinet, Medium, Double Door/Double Lock, 12"W x 9"D x 16"H, Beige
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant