Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Drive.

Model # :WBB634034

MPN #: 4/3V950SEL

Narrow "3V" Banded V-Belt, 4/3V950

Product Description
A complete line of quality V-belts for use with iron sheaves.

Features:
  • 3/8" Wide
  • 95" Long
  • Resists Oil & Heat


PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/8 in
Top Width3/8 in
Nominal Outside Length95 in

Product Details

Belt Type3V
Belt Number4/3V950
ResistsOil & Heat
BrandMaster Drive.
Belt StyleBanded Wedge Smooth